931851 - 50 MM DP Coil 15-40A 110-120V Ac Class F

Eaton

  • $160.54 (Each)
  • $160.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931851
Manufacturer
Eaton
Manufacturer's Part Number
9-3185-1
Description
50 MM DP Coil 15-40A 110-120V Ac Class F
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 110-120 Vac, 50 MM, Insulation Class F, Used With Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116326471 / 00782116326471
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.54 (Each)
Resources
Images
 
 
931851 - Large Image
 
931851 - Large Image
 
931851 - Large Image
Other Links
 
 
931851 - Other
 
931851 - Other
 
931851 - Other
Attachments
 
 
931851 - Specification Sheet
Brochures
 
 
931851 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil
extra long description
ETN 9-3185-1 Motor Control Renewal
Description
50 MM DP COIL 15-40A 110-120V AC CLASS F
Long Description
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 110-120 Vac, 50 mm, Insulation class F, Used with Definite Purpose Contactors
Special Features
Used with Definite Purpose contactors
Additional Information
dimensions
2.5000 IN X 1.8750 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3185-1
GTIN
00782116326471
UPC
782116326471
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat