931853 - 50 MM DP Coil 15-40A 440-480V Ac Class F

Eaton

  • $160.54 (Each)
  • $160.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931853
Manufacturer
Eaton
Manufacturer's Part Number
9-3185-3
Description
50 MM DP Coil 15-40A 440-480V Ac Class F
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 440-480 Vac, 50 MM, Insulation Class F, Ac, Used With Definite Purpose Contactors
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116326495 / 00782116326495
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.54 (Each)
Resources
Attachments
 
 
931853 - Specification Sheet
Images
 
 
931853 - Large Image
 
931853 - Large Image
 
931853 - Large Image
Other Links
 
 
931853 - Other
 
931853 - Other
 
931853 - Other
Brochures
 
 
931853 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
50 mm
Descriptions
Description
50 MM DP COIL 15-40A 440-480V AC CLASS F
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
50 MM DP Coil, 15-40 A, 440-480V Ac
extra long description
ETN 9-3185-3 50 MM DP COIL, 15-40 A
Long Description
Motor Control Renewal Parts/Accessories- Coil, Definite Purpose, F, 15-40A, 440-480 Vac, 50 mm, Insulation class F, AC, Used with Definite Purpose Contactors
Special Features
Used with Definite Purpose contactors
Additional Information
dimensions
2.5000 IN X 1.8750 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3185-3
GTIN
00782116326495
UPC
782116326495
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat