CHWPS4060D - Water Pump Pressure Switch Diaphragm Actuated 40-6

Eaton

  • $43.83 (Each)
  • $43.83 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHWPS4060D
Manufacturer
Eaton
Manufacturer's Part Number
CHWPS4060D
Description
Water Pump Pressure Switch Diaphragm Actuated 40-6
Eaton Pressure Switch, Water Pressure Switch, Nema 1, CH Breaker, Single-Phase, 40-60 Psi, 120/240V
Slang Terms

Suggest a New Term
Categories
Pressure Controls - Pressure Switches Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121101 - Load centers
UPC/GTIN
782116159222 / 00782116159222
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.83 (Each)
Resources
Images
 
 
CHWPS4060D - Large Image
 
CHWPS4060D - Small Image
 
CHWPS4060D - Large Image
 
CHWPS4060D - Large Image
Other Links
 
 
CHWPS4060D - Other
 
CHWPS4060D - Other
 
CHWPS4060D - Other
 
CHWPS4060D - Other
Attachments
 
 
CHWPS4060D - Specification Sheet
Brochures
 
 
CHWPS4060D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Depth
3.0000
Height
4.0000
Width
4.0000
Descriptions
Description
WATER PUMP PRESSURE SWITCH DIAPHRAGM ACTUATED 40-6
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Product Type
Water PMP Press SWTH, Diaphr Act, 40-60psi
extra long description
ETN CHWPS4060D Water pmp press swth
Long Description
Eaton pressure switch, Water pressure switch, NEMA 1, CH breaker, Single-phase, 40-60 PSI, 120/240V
Additional Information
dimensions
3.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHWPS4060D
GTIN
00782116159222
UPC
782116159222
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Pressure switch
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat