ELCEX16NNDR - Elc Digital Exp Mod 16 I/O 8 Input DC 8 Output Rel

Eaton

  • $338.01 (Each)
  • $338.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ELCEX16NNDR
Manufacturer
Eaton
Manufacturer's Part Number
ELC-EX16NNDR
Description
Elc Digital Exp Mod 16 I/O 8 Input DC 8 Output Rel
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 16 I/O, 8 Input DC, 8 Output Relay
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Expansion Modules Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
32151601 - Programmable logic controller chassis I/O subsystem
UPC/GTIN
782116343041 / 00782116343041
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.01 (Each)
Resources
Other Links
 
 
ELCEX16NNDR - Other
 
ELCEX16NNDR - Other
 
ELCEX16NNDR - Other
 
ELCEX16NNDR - Other
Tech Bulletins
 
 
ELCEX16NNDR - Tech Bulletin
Images
 
 
ELCEX16NNDR - Small Image
 
ELCEX16NNDR - Large Image
 
ELCEX16NNDR - Large Image
 
ELCEX16NNDR - Large Image
Attachments
 
 
ELCEX16NNDR - Specification Sheet
Brochures
 
 
ELCEX16NNDR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Designed using the latest technology, the Eaton Logic Controllers (ELCs) are small and feature-rich. An abundance of module options allow users to specify their ELC solution so that it is "just right," satisfying requirements and saving space, time and money.
Description
ELC DIGITAL EXP MOD 16 I/O 8 INPUT DC 8 OUTPUT REL
Long Description
ELC Series Programmable Logic Controllers, ELC digital exp mod, 16 I/O, 8 input dc, 8 output relay
Special Features
16 I/O
Product Type
Elc Digital Exp Mod 16 I/O 8 Input DC 8
extra long description
ETN ELC-EX16NNDR ELC Digital Exp Mo
Additional Information
dimensions
4.5000 IN X 3.7500 IN X 2.7500 IN
input
8 dc
output
8 relay
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ELC-EX16NNDR
GTIN
00782116343041
UPC
782116343041
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Logic controller
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat