H20213 - Freedom Heater Coil Pack

Eaton

  • $121.85 (Each)
  • $121.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20213
Manufacturer
Eaton
Manufacturer's Part Number
H2021-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626604 / 00782113626604
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.85 (Each)
Resources
Images
 
 
H20213 - Small Image
 
H20213 - Large Image
 
H20213 - Large Image
 
H20213 - Large Image
 
H20213 - Large Image
Attachments
 
 
H20213 - Specification Sheet
Other Links
 
 
H20213 - Other
 
H20213 - Other
 
H20213 - Other
Brochures
 
 
H20213 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Heater Pack
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 lb
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2021-3 FREEDOM HEATER COIL PAC
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
for use with
Starter Sizes 3-4;Iec Sizes L-N (SERIES A)
Standards Met
UL Listed;CSA Certified
full load current range
45.7 to 62.1 A
dimensions
2.0000 IN X 2.4000 IN X 3.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2021-3
GTIN
00782113626604
UPC
782113626604
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat