H20233 - Freedom Heater Coil Pack

Eaton

  • $121.85 (Each)
  • $121.85 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H20233
Manufacturer
Eaton
Manufacturer's Part Number
H2023-3
Description
Freedom Heater Coil Pack
Eaton Freedom Standard Trip Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 84.7A 95A 105A 115A Dial Positions A B C D Respectively, Overload Relay 105 or 144a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626628 / 00782113626628
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.85 (Each)
Resources
Images
 
 
H20233 - Small Image
 
H20233 - Large Image
 
H20233 - Large Image
 
H20233 - Large Image
Attachments
 
 
H20233 - Specification Sheet
Other Links
 
 
H20233 - Other
 
H20233 - Other
 
H20233 - Other
Brochures
 
 
H20233 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Product Type
Freedom Heater Coil Pack
extra long description
ETN H2023-3 FREEDOM HEATER COIL PAC
Long Description
Eaton Freedom standard trip heater pack, Standard Trip, Class 20 , NEMA, IEC , full load range 84.7A 95A 105A 115A Dial positions A B C D respectively, overload relay 105 or 144A
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
2.1000 IN X 2.4000 IN X 3.2000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2023-3
GTIN
00782113626628
UPC
782113626628
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat