XTCE185H22A - Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/6

Eaton

  • $1098.70 (Each)
  • $1,098.70 (Each)
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
XTCE185H22A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE185H22A
Description
Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/6
Contactor 3P FVNR 185A Frame H 2NO2NC 100-120V50/60H Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015081363142 / 4015081363148 / 04015081363148
Weight per unit
8.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,098.70 (Each)
Resources
Images
 
 
XTCE185H22A - Small Image
 
XTCE185H22A - Large Image
Attachments
 
 
XTCE185H22A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 Amp (UL Continuous), 185 Amp (AC-3), 337 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 140 Millimeter
Descriptions
Product Type
Iec Contactor
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 250 AMP (UL CONTINUOUS), 185 AMP (AC-3), 337 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 2NO-2NC AUXILIARY CONTACT; 50 HP AT 200 VOLT 3-PHASE, 60 HP AT 240 VOLT 3-PHASE, 125 HP AT 480 VOLT 3-PHASE, 150 HP AT 600 VOLT 3-PHASE (UL/CSA RATING), 55 KILOWATT AT 220/230 VOLT 50/60 HERTZ 3-PHASE, 90 KILOWATT AT 380/400 VOLT 50/60 HERTZ 3-PHASE, 140
Description
CONTACTOR 3P FVNR 185A FRAME H 2NO2NC 100-120V50/6
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 250 AMP (UL CONTINUOUS), 185 AMP (AC-3), 337 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Auxiliary Contact
2NO-2NC
Power Rating/Voltage
50 HP at 200 Volt 3-Phase, 60 HP at 240 Volt 3-Phase, 125 HP at 480 Volt 3-Phase, 150 HP at 600 Volt 3-Phase (UL/CSA Rating), 55 Kilowatt at 220/230 Volt 50/60 Hertz 3-Phase, 90 Kilowatt at 380/400 Volt 50/60 Hertz 3-Phase, 140 Kilowatt at 660/690 Volt 50
Construction Standard
IEC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCE185H22A
Model
XT
GTIN
04015081363148
UPC
015081363142
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
8.85
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat