ACD60RP - 60A Ac Disconnect Retail Pack

Eaton

  • $14.39 (Each)
  • $14.39 (Each)

  • $71.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACD60RP
Manufacturer
Eaton
Manufacturer's Part Number
ACD60RP
Description
60A Ac Disconnect Retail Pack
Eaton Air Conditioning Disconnect, 60A Non-Fusible Pullout Device, Packaged For Individual Resale
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Circuit Breaker Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689364090 / 00786689364090
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Standard Packaging
$71.95 (Per 5)
Resources
Attachments
 
 
ACD60RP - Specification Sheet
Images
 
 
ACD60RP - Large Image
 
ACD60RP - Large Image
 
ACD60RP - Large Image
 
ACD60RP - Large Image
 
ACD60RP - Large Image
 
ACD60RP - Large Image
Other Links
 
 
ACD60RP - Other
 
ACD60RP - Other
 
ACD60RP - Other
 
ACD60RP - Other
 
ACD60RP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3.1000
Width
5.2000
Height
6.4000
Descriptions
Long Description
Eaton air conditioning disconnect, 60A NON-FUSIBLE PULLOUT DEVICE, Packaged for Individual Resale
Product Type
60A Non-Fusible Pullout Device
extra long description
ETN ACD60RP 60A NON-FUSIBLE PULLOUT
Description
60A AC DISCONNECT RETAIL PACK
Features
Eaton offers the industry’s most complete line of ACDs. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all application. An Air Conditioning Disconnect (ACD) provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit.
Additional Information
dimensions
3.1000 IN X 5.2000 IN X 6.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ACD60RP
GTIN
00786689364090
UPC
786689364090
Taxonomies, Classifications, and Categories
Type
Air conditioning disconnect
Category Description
Molded Case Circuit Breaker Accessories
Packaging
Weight per each
0.75
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat