ARP00119CH - #6-350 Kcmil Single Barrel Lug

Eaton

  • $26.58 (Each)
  • $26.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARP00119CH
Manufacturer
Eaton
Manufacturer's Part Number
ARP00119CH
Description
#6-350 Kcmil Single Barrel Lug
Eaton Meter Socket Lug Kit, Lug Kit, With 3/8 In Stud, Used With: Single Meter Sockets, Wire Size: #6-350 Kcmil
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116072354 / 00782116072354
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.58 (Each)
Resources
Other Links
 
 
ARP00119CH - Other
 
ARP00119CH - Other
 
ARP00119CH - Other
Brochures
 
 
ARP00119CH - Brochure
Attachments
 
 
ARP00119CH - Specification Sheet
Images
 
 
ARP00119CH - Large Image
 
ARP00119CH - Large Image
 
ARP00119CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
#6-350 KCMIL SINGLE BARREL LUG
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
#6-350 Kcmil, Single Barrel Lug
extra long description
ETN ARP00119CH #6-350 kcmil, single
Long Description
Eaton meter socket lug kit, Lug kit, With 3/8 in stud, Used with: Single meter sockets, Wire size: #6-350 kcmil
Special Features
For use with: Single meter sockets
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00119CH
GTIN
00782116072354
UPC
782116072354
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat