CHQ225 - Type CHQ Classified BRKR 25A/2 Pole 120/240V 10K

Eaton

  • $52.48 (Each)
  • $52.48 (Each)

  • $262.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHQ225
Manufacturer
Eaton
Manufacturer's Part Number
CHQ225
Description
Type CHQ Classified BRKR 25A/2 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker Clamshell Pack, 25 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, Q30, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010915 / 00782113010915
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.48 (Each)
Standard Packaging
$262.40 (Per 5)
Resources
Images
 
 
CHQ225 - Small Image
 
CHQ225 - Large Image
Attachments
 
 
CHQ225 - Specification Sheet
Other Links
 
 
CHQ225 - Other
Brochures
 
 
CHQ225 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
25 A
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 25A/2 POLE 120/240V 10K
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker clamshell pack,25 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,Q30,CHQ,Type CH Loadcenters
Special Features
Clamshell pack
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Product Type
CHQ Classified 25A/2 Pole 120/240V 10K
extra long description
ETN CHQ225 CHQ Classified 25A/2 Pol
Additional Information
dimensions
2.5000 IN X 1.5000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ225
GTIN
00782113010915
UPC
782113010915
Taxonomies, Classifications, and Categories
Type
3/4" Thermal magnetic circuit breakers
Category Description
CLASSIFIED BREAKERS
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat