CHQ230 - Type CHQ Classified BRKR 30A/2 Pole 120/240V 10K

Eaton

  • $40.60 (Each)
  • $40.60 (Each)

  • $203.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHQ230
Manufacturer
Eaton
Manufacturer's Part Number
CHQ230
Description
Type CHQ Classified BRKR 30A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 1.5 In Overall Width, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010922 / 00782113010922
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Standard Packaging
$203.00 (Per 5)
Resources
Images
 
 
CHQ230 - Small Image
 
CHQ230 - Large Image
 
CHQ230 - Large Image
Attachments
 
 
CHQ230 - Specification Sheet
Other Links
 
 
CHQ230 - Other
Brochures
 
 
CHQ230 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
2
amperage rating
30 A
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1.5 in Overall Width, 0.6 lb
Features
Eaton UL classified Replacement Circuit Breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.Specified breakers are listed by the manufacturer of the panelboard for use in a particular panel. This doesn’t mean that the panelboard manufacturer produced the specified breaker;it merely means that the panelboa
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 30 A, 240 VAC
Description
TYPE CHQ CLASSIFIED BRKR 30A/2 POLE 120/240V 10K
extra long description
ETN CHQ230 CHQ Classified 30A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1.5 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
1.5000 IN X 1.5000 IN X 2.7000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ230
GTIN
00782113010922
UPC
782113010922
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat