CHQ235 - Type CHQ Classified BRKR 35A/2 Pole 120/240V 10K

Eaton

  • $56.26 (Each)
  • $56.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHQ235
Manufacturer
Eaton
Manufacturer's Part Number
CHQ235
Description
Type CHQ Classified BRKR 35A/2 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker, Ground Fault, 35 A, 10 Kaic, Two-Pole, 120/240V, CHQ, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010939 / 00782113010939
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.26 (Each)
Resources
Images
 
 
CHQ235 - Small Image
 
CHQ235 - Large Image
Other Links
 
 
CHQ235 - Other
Brochures
 
 
CHQ235 - Brochure
Attachments
 
 
CHQ235 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
35 A
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 35A/2 POLE 120/240V 10K
Product Type
CHQ Classified 35A/2 Pole 120/240V 10K
extra long description
ETN CHQ235 CHQ Classified 35A/2 Pol
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker,Ground fault,35 A,10 kAIC,Two-pole,120/240V,CHQ,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHQ,Type CH Loadcenters
Special Features
Ground fault
Additional Information
dimensions
2.5000 IN X 0.7500 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ235
GTIN
00782113010939
UPC
782113010939
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat