CHQSA - Type Qo ? Classified Surge

Eaton

  • $153.90 (Each)
  • $153.90 (Each)
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
CHQSA
Manufacturer
Eaton
Manufacturer's Part Number
CHQSA
Description
Type Qo ? Classified Surge
Type CHQ Surge Protection Device, Type 2 SPD Plug-On Surge Protection
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
782113099699 / 00782113099699
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.90 (Each)
Resources
Images
 
 
CHQSA - Small Image
 
CHQSA - Large Image
Attachments
 
 
CHQSA - Specification Sheet
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
120/240 V
Phase
Single-phase
Dimensions and Weight
Depth
2.0000
Width
6.0000
Height
2.7500
Descriptions
Product Type
Type Qo ? Classified Surge
extra long description
ETN CHQSA TYPE QO ? CLASSIFIED SURG
Description
TYPE QO ? CLASSIFIED SURGE
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Type CHQ Surge Protection Device, Type 2 SPD Plug-On Surge Protection
Additional Information
dimensions
2.0000 IN X 6.0000 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQSA
GTIN
00782113099699
UPC
782113099699
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat