CHSPT2FLUSHMNT - CHSPT2 Flush Mount Kit With Work Box

Eaton

  • $127.76 (Each)
  • $127.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT2FLUSHMNT
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT2FLUSHMNT
Description
CHSPT2 Flush Mount Kit With Work Box
Eaton Surge Protection, Type 2 Flushmounting Kit, CHSPT2ULTRA, Chspt2surge
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689016883 / 00786689016883
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.76 (Each)
Resources
Images
 
 
CHSPT2FLUSHMNT - Large Image
 
CHSPT2FLUSHMNT - Large Image
 
CHSPT2FLUSHMNT - Large Image
 
CHSPT2FLUSHMNT - Small Image
Other Links
 
 
CHSPT2FLUSHMNT - Other
 
CHSPT2FLUSHMNT - Other
 
CHSPT2FLUSHMNT - Other
Brochures
 
 
CHSPT2FLUSHMNT - Brochure
Attachments
 
 
CHSPT2FLUSHMNT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN CHSPT2FLUSHMNT CHSPT2 FLUSH MOU
Product Type
CHSPT2 Flush Mount Kit With Work Box
Description
CHSPT2 FLUSH MOUNT KIT WITH WORK BOX
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Special Features
USE WITH CHSPT2SURGE AND ULTRA
Long Description
Eaton surge protection, Type 2 Flushmounting Kit, CHSPT2ULTRA, CHSPT2SURGE
Additional Information
dimensions
7.0000 IN X 3.7500 IN X 6.5000 IN
Manufacturer Information
Manufacturers Part Number
CHSPT2FLUSHMNT
Brand
Eaton
GTIN
00786689016883
UPC
786689016883
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Accessory
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat