EGSPIB30 - 30A PWR Inlet Box

Eaton

  • $187.49 (Each)
  • $187.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGSPIB30
Manufacturer
Eaton
Manufacturer's Part Number
EGSPIB30
Description
30A PWR Inlet Box
Eaton Power Inlet Box, 30 A, Single-Phase, Standard T Phasing
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Generator Parts & Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685285184 / 00786685285184
Weight per unit
4.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.49 (Each)
Resources
Images
 
 
EGSPIB30 - Small Image
 
EGSPIB30 - Large Image
 
EGSPIB30 - Large Image
 
EGSPIB30 - Large Image
 
EGSPIB30 - Large Image
 
EGSPIB30 - Video
Other Links
 
 
EGSPIB30 - Other
 
EGSPIB30 - Other
 
EGSPIB30 - Other
 
EGSPIB30 - Other
Brochures
 
 
EGSPIB30 - Brochure
Attachments
 
 
EGSPIB30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
5
Depth
6
Height
6
Descriptions
Features
Eaton's power inlet boxes are indeal for indoor and outdoor applications, and provide a safe means to getting electricity from your portable generator to your manual transfer switch.
Product Type
30A Power Inlet Box
Description
30A PWR INLET BOX
extra long description
ETN EGSPIB30 30A Power Inlet Box
Long Description
Eaton power inlet box, 30 A, Single-phase, Standard T phasing
Special Features
Used with transfer switch
Additional Information
media
Yes
dimensions
6.0000 IN X 5.0000 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGSPIB30
GTIN
00786685285184
UPC
786685285184
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Type
Power inlet box
Packaging
Weight per each
4.05
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Datacenters - Facilities: Power DistributionInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerUtility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat