PRL1A1600X42C - PRL1A Interior For TFL 120/240V 1PH 3W 600A 42 CKT

Eaton

  • $528.88 (Each)
  • $528.88 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A1600X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A1600X42C
Description
PRL1A Interior For TFL 120/240V 1PH 3W 600A 42 CKT
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208Y/120V, Single-Phase, 4W, 600A, Copper Bus, 42 Circuit
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010739 / 00786687010739
Weight per unit
60 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.88 (Each)
Resources
Images
 
 
PRL1A1600X42C - Large Image
 
PRL1A1600X42C - Video
Attachments
 
 
PRL1A1600X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600A
Phase
Single-phase
Voltage Rating
240V
Descriptions
Description
PRL1A INTERIOR FOR TFL 120/240V 1PH 3W 600A 42 CKT
extra long description
ETN PRL1A1600X42C 208Y/120V, 1PH, 4
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
208Y/120V, 1PH, 4W, 600A, 42 Circuit
Long Description
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208Y/120V, Single-phase, 4W, 600A, Copper bus, 42 circuit
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
dimensions
67.0000 IN X 18.0000 IN X 7.0000 IN
Short Circuit Rating
35
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL1A1600X42C
GTIN
00786687010739
UPC
786687010739
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Availability
Status
Inactive
Packaging
Weight per each
60
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
Operating Temperature
40°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat