GAL12 - 1/2" Rigid Conduit

Conduit

  • $29.99 (Per 10 Feet)
  • $3.00 (Per Foot)

  • $29.99 (Per 10 Feet)

  • $299.86 (Per 100 Feet)

  • $7,496.50 (Per 2,500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL12
Manufacturer
Conduit
Manufacturer's Part Number
GAL12
Description
1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 0.622 In;15.80 MM Conduit Inner Diameter, 0.840 In;21.34 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Steel Material, 100 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.8 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001017
Weight per unit
0.8 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.00 (Per Foot)
Carton
$299.86 (Per 100 Feet)
Standard Packaging
$7,496.50 (Per 2,500 Feet)
Resources
Images
 
 
GAL12 - Small Image
 
GAL12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Black (Cap)
Dimensions and Weight
Length
9 ft 11-1/4 in
Descriptions
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 1/2 in, 9 ft 11-1/4 in, Steel, 100 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 0.622 in;15.80 mm Conduit Inner Diameter, 0.840 in;21.34 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Steel Material, 100 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1/2 in;16 mm Trade Size, 0.8 lb/ft Weight
Description
1/2" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
0.840 in;21.34 mm
Conduit Inner Diameter
0.622 in;15.80 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL12
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
1/2 in;16 mm
Availability
minimum qty
10
Packaging
Weight
0.8 lb/ft
Weight per foot
0.8
Carton
100
Package
2500
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat