GAL2 - 2" Rigid Conduit

Conduit

  • $99.97 (Per 10 Feet)
  • $10.00 (Per Foot)

  • $99.97 (Per 10 Feet)

  • $999.71 (Per 100 Feet)

  • $5,998.26 (Per 600 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL2
Manufacturer
Conduit
Manufacturer's Part Number
GAL2
Description
2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 In;52.50 MM Conduit Inner Diameter, 2.375 In;60.33 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 3.52 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001062
Weight per unit
3.52 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.00 (Per Foot)
Carton
$99.97 (Per 10 Feet)
Standard Packaging
$5,998.26 (Per 600 Feet)
Resources
Images
 
 
GAL2 - Small Image
 
GAL2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Blue (Cap)
Dimensions and Weight
Length
9 ft 11 in
Descriptions
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 in;52.50 mm Conduit Inner Diameter, 2.375 in;60.33 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 3.52 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 2 in, 9 ft 11 in, Steel, 10 CT
Description
2" RIGID CONDUIT
Additional Information
Conduit Inner Diameter
2.067 in;52.50 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Conduit Outer Diameter
2.375 in;60.33 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL2
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
2 in;53 mm
Availability
minimum qty
10
Packaging
Weight
3.52 lb/ft
Weight per foot
3.52
Carton
10
Package
600
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat