GAL312 - 3-1/2" Rigid Conduit

Conduit

  • $291.53 (Per 10 Feet)
  • $29.15 (Per Foot)

  • $291.53 (Per 10 Feet)

  • $2,915.26 (Per 100 Feet)

  • $7,288.15 (Per 250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL312
Manufacturer
Conduit
Manufacturer's Part Number
GAL312
Description
3-1/2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 3.548 In;90.12 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 8.6 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - GRC Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001093
Weight per unit
8.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$29.15 (Per Foot)
Carton
$291.53 (Per 10 Feet)
Standard Packaging
$7,288.15 (Per 250 Feet)
Resources
Images
 
 
GAL312 - Small Image
 
GAL312 - Large Image
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Color
Black (Cap)
Dimensions and Weight
Length
9 ft 10-1/4 in
Descriptions
Product Type
Electrical Metal Conduit
Long Description
Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Color, 3.548 in;90.12 mm Conduit Inner Diameter, 101.6 mm;4.000 in Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 10-1/4 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 3-1/2 in;91 mm Trade Size, 8.6 lb/ft Weight
Features
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar.
Short Description
Electrical Metal Conduit, 3-1/2 in, 9 ft 10-1/4 in, Steel, 10 CT
Special Features
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job
Description
3-1/2" RIGID CONDUIT
Additional Information
Conduit Outer Diameter
4.000 in;101.6 mm
Conduit Inner Diameter
3.548 in;90.12 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
GAL312
Taxonomies, Classifications, and Categories
Category Description
GRC Conduit
Trade Size
Trade Size
3-1/2 in;91 mm
Availability
minimum qty
10
Packaging
Weight
8.6 lb/ft
Weight per foot
8.6
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Electrical Raceway System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL312.
Jump To:

Similar Items

Similar items are close alternatives to GAL312, though they may not be 100% alike.

3-1/2" Imc Conduit
  • Our Part #: IMC312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($203.34) · 100 Feet ($2,033.43) ·
IMC312 - Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$203.34

Per 10 Feet

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat