APX7R - *Delisted* Led Exit Red LTR Self Powered Uni Face

All-Pro Emergency

  • $29.20 (Each)
  • $29.20 (Each)

  • $175.20 (Per 6)
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
APX7R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APX7R
Description
*Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083566532 / 00080083566532
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Standard Packaging
$175.20 (Per 6)
Resources
Other Links
 
 
APX7R - Other
 
APX7R - Other
Images
 
 
APX7R - Small Image
 
APX7R - Large Image
 
APX7R - Large Image
Attachments
 
 
APX7R - Specification Sheet
Brochures
 
 
APX7R - Brochure
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Wattage
0.99 W @ 120 V;1.14 W @ 277 V
amperage rating
0.07
Lamp Type
LED
Number of Lamps
1
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Depth
1-5/8 in;41 mm
Length
11-5/8 in;295 mm
Height
7-3/16 in;183 mm
Size
9.5 IN Length 2.625 IN Width 7.5 IN Height
Descriptions
Product Type
Thermoplastic Exit Sign
Description
LED EXIT WHITE RED LTR SELF POWERED UNI FACE
Long Description
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Features
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Short Description
Thermoplastic Exit Sign, 120/277 VAC, Self Powered
extra long description
CLS APX7R ALL PRO SELF POWER RED EX
Special Features
Long-life LED lamps provide uniform diffused illumination
Additional Information
Number of Faces
Universal
Text Color
Red
Battery Included
Yes
bulb type
LED
Battery Type
Nickel Cadmium (NiCad)
includes
Snap-Fit Canopy;Captive Mounting Screw
Warranty
5 yr;7 yr (Battery)
Mounting Type
Surface Mount
Standards Met
UL924 Listed Damp Location
package quantity
1 ct
Fixture Type
Exit Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Manufacturers Part Number
APX7R
Brand
ALL-PRO EMERGENCY
GTIN
00080083566532
UPC
080083566532
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling/Wall Mount
standard
UL Listed - Damp Location;OSHA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat