E4ICATSBELL - 4" Ic A-T NC HSNG 120V W/SCKT BRKT

Halo

  • $25.73 (Each)
  • $25.73 (Each)
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
E4ICATSBELL
Manufacturer
Halo
Manufacturer's Part Number
E4ICATSB-ELL
Description
4" Ic A-T NC HSNG 120V W/SCKT BRKT
4" Ic, Air-Tite, New Construction Housing, 120V W/ Socket Bracket
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083751525 / 00080083751525
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.73 (Each)
Resources
Images
 
 
E4ICATSBELL - Large Image
 
E4ICATSBELL - Small Image
 
E4ICATSBELL - Large Image
Attachments
 
 
E4ICATSBELL - Specification Sheet
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
120 V ac
Current Rating
420 mA
Wattage
50 W
Material
Aluminum
amperage rating
0.417 at (120V)
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Dimensions and Weight
Width
13.75 in
Descriptions
Product Type
Housing
Description
4" IC A-T NC HSNG 120V W/SCKT BRKT
Features
The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Long Description
New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width
Special Features
For use in insulated ceilings
Short Description
6" IC Air-Tite Housing, 120 VAC, Recessed
extra long description
CLS E4ICATSB 4INAPERTURE ADJUSTABLE
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 CT;144 PK
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
E4ICATSB-ELL
GTIN
00080083751525
UPC
080083751525
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E4 Housing
Packaging
Weight per each
2.63
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat