58019804 - THHN 12 STR Red 1000' Mini CP

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58019804
Manufacturer
Copper
Manufacturer's Part Number
58019804
Description
THHN 12 STR Red 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886940668 / 00032886940668
Weight per unit
24.042 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Other Links
 
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
 
58019804 - Other
Images
 
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Small Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Large Image
 
58019804 - Video
Attachments
 
 
58019804 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 STR RED 1000' MINI CP
extra long description
SWC 58019804 THHN 12 Str Cu Rd 1000
Product Type
THHN 12 STR Cu RD 1000 Coilpak™
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated MTW and AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58019804
GTIN
00032886940668
UPC
032886940668
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
24.042
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat