BARE6S0LPCS - Bare Cu #6 Sol PCS

Copper

  • $0.90 (Per Foot)
  • $0.90 (Per Foot)

  • $899.07 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE6S0LPCS
Manufacturer
Copper
Manufacturer's Part Number
BARE6S0LPCS
Description
Bare Cu #6 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 6 Awg Conductor Size, 130 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.184 In Outside Diameter, Carton Package Type, Astm Standards Met, 81/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699992
Weight per unit
0.0789 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.90 (Per Foot)
Reel
$0.90 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6 AWG
Current Rating
130 A
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Bare Copper Cable
Long Description
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 6 AWG Conductor Size, 130 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 7 - Strands, 0.184 in Outside Diameter, Carton Package Type, ASTM Standards Met, 81/1000 lb/ft Weight
Short Description
Bare Copper Cable, 7 Strands, 6 AWG, 130A
Additional Information
Concentric-Lay/Combination Unilay Stranded
Description
BARE CU #6 SOL PCS
Additional Information
Standards Met
ASTM
Made in USA
yes
Number of Strands
7
outside diameter
0.184 in
Maximum Operating Temperature
+25 °C
Manufacturer Information
Brand
Copper
Manufacturers Part Number
BARE6S0LPCS
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Carton
Weight
81/1000 lb/ft
Weight per foot
0.0789
Carton
1
Uses, Certifications, and Standards
Application
Uninsulated Hook UPS;Jumpers;Grounds
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat