THHN10STBK500 - THHN 10 STR Black 500'

Copper

  • $162.33 (Per 500 Feet)
  • $0.32 (Per Foot)

  • $162.33 (Per 500 Feet)

  • $324.65 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10STBK500
Manufacturer
Copper
Manufacturer's Part Number
22973201
Description
THHN 10 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886230004 / 00032886230004
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.32 (Per Foot)
Reel
$162.32 (Per 500 Feet)
Standard Packaging
$324.65 (Per 1,000 Feet)
Resources
Images
 
 
THHN10STBK500 - Small Image
 
THHN10STBK500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10STBK500 - Large Image
 
THHN10STBK500 - Video
Attachments
 
 
THHN10STBK500 - Specification Sheet
Other Links
 
 
THHN10STBK500 - Other
 
THHN10STBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Conductor Size
#10 AWG
Number of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Copper
Color
Black
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 10 AWG, Stranded, Copper, Black, 500
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Description
THHN 10 STR BLACK 500'
extra long description
SWC 22973201 THHN 10 Str Cu Bk 500S
Additional Information
Number of Strands
19
outside diameter
161 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
22973201
GTIN
00032886230004
UPC
032886230004
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
38 lb/1000 ft
Weight per foot
0.038
Carton
500
Package
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN10STBK500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10STBK500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STBK2500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22973206
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($811.62) ·
THHN10STBK2500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$811.63

Per 2,500 Feet

QTY:
Feet
Add
THHN 10 STR Black 1000'
  • Our Part #: THHN10STBK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN10STBK1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat