THHN12STBKWHBKCP - THHN 12 STR Black/White Stripe 2000' CP

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,000 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBKWHBKCP
Manufacturer
Copper
Manufacturer's Part Number
58609501
Description
THHN 12 STR Black/White Stripe 2000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886921025 / 00032886921025
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
Special Order Item
Resources
Images
 
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Small Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Small Image
 
THHN12STBKWHBKCP - Large Image
 
THHN12STBKWHBKCP - Video
Other Links
 
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
 
THHN12STBKWHBKCP - Other
Attachments
 
 
THHN12STBKWHBKCP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Description
THHN 12 STR BLACK/WHITE STRIPE 2000' CP
extra long description
SWC 58609501 THHN 12/2 Str Cu BkWe-
Product Type
THHN 12/2 STR Cu Bkwe-BK 100COILPAK™
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58609501
Brand
Copper
GTIN
00032886921025
UPC
032886921025
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat