A500391A - 16/2 Oas 1000' Reel

Cables & Cords

  • $0.32 (Per Foot)
  • $0.32 (Per Foot)

  • $321.66 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A500391A
Manufacturer
Cables & Cords
Manufacturer's Part Number
A50039-1A
Description
16/2 Oas 1000' Reel
Multi-Conductor Cable, Stranded, 16 Strands, 300 V, 1000 FT Overall Length, 0.187 In Outside Diameter, 19/0.0117 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black;Red, +60 °C Operating Temperature, 0.028 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882432 / 00032886882432
Weight per unit
0.028 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.32 (Per Foot)
Carton
$321.66 (Per 1,000 Feet)
Resources
Images
 
 
A500391A - Large Image
 
A500391A - Large Image
Attachments
 
 
A500391A - Specification Sheet
Other Links
 
 
A500391A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
amperage rating
CL3
Conductor Size
16
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
Description
16/2 OAS 1000' REEL
Long Description
Multi-Conductor Cable, Stranded, 16 Strands, 300 V, 1000 ft Overall Length, 0.187 in Outside Diameter, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black;Red, +60 °C Operating Temperature, 0.028 lb/EA
Short Description
Multi-Conductor Cable, 16 Strands, 300 V, 19/0.0117 mm
extra long description
SWC A50039-1A SY 16/2 STR BC OAS CM
Construction
CABLE
Special Features
CL3R
Additional Information
Solid/Strand
Stranded
Number of Strands
16
outside diameter
0.187 in
Core Strands
19/0.0117 mm
Maximum Operating Temperature
+60 °C
Standards Met
UL Listed;cUL Listed
Made in USA
yes
Resistance
4.35
core
SHIELDED
strands
19
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
A50039-1A
GTIN
00032886882432
UPC
032886882432
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR
Packaging
Package Type
Carton
Weight
0.028 lb/EA
Weight per foot
0.028
Carton
1000
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat