SE00W103BK250 - 10/3 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $717.21 (Per 250 Feet)
  • $2.87 (Per Foot)

  • $717.21 (Per 250 Feet)

  • $2,868.83 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W103BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039308
Description
10/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 104/30 MM Core Strands, #10 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 30 A, Black, White and Red, 3 Conductors, 250 FT Overall Length, 0.66 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.27 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886866340 / 00032886866340
Weight per unit
0.245 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$2.87 (Per Foot)
Reel
$717.21 (Per 250 Feet)
Resources
Images
 
 
SE00W103BK250 - Large Image
 
SE00W103BK250 - Small Image
 
SE00W103BK250 - Large Image
 
SE00W103BK250 - Video
Other Links
 
 
SE00W103BK250 - Other
 
SE00W103BK250 - Other
Attachments
 
 
SE00W103BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;White;Red
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
10/3 SEOOW 600V BLACK CORD 250' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 104/30 mm Core Strands, #10 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 30 A, Black, White and Red, 3 Conductors, 250 ft Overall Length, 0.66 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.27 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 10/3 AWG SEOOW, 0.66 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039308 10-104 CU 3/C BLACK/WH
Additional Information
Solid/Strand
Stranded
Core Strands
104/30 mm
outside diameter
0.66 in
Made in USA
yes
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control and Robotic System;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
media
Yes
Manufacturer Information
Manufacturers Part Number
55039308
Brand
Cables & Cords
GTIN
00032886866340
UPC
032886866340
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
250
Packaging
Weight
0.27 lb/ft
Package Type
Reel
Weight per foot
0.245
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat