451 - 3/4" STL Emt Set/Screw Conn

Eaton

  • $0.45 (Each)
  • $0.45 (Each)

  • $11.33 (Per 25)

  • $45.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
451
Manufacturer
Eaton
Manufacturer's Part Number
451
Description
3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104519 / 00784564104519
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$11.33 (Per 25)
Resources
Attachments
 
 
451 - Specification Sheet
Images
 
 
451 - Large Image
 
451 - Small Image
 
451 - Large Image
Tech Bulletins
 
 
451 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.563 in
Descriptions
Product Type
Emt Set Screw Connector
Features
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Short Description
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK
Special Features
Concrete-Tight
Long Description
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA
Description
3/4" STL EMT SET/SCREW CONN
extra long description
MIDWEST 451 3/4 EMT SS CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
25 PK
Made in USA
yes
dimensions
1.5600 IN X 1.1300 IN X 1.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
451
GTIN
00784564104519
UPC
784564104519
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat