531 - Beamclamp 1/4-20 Tapped

Eaton

  • $1.34 (Each)
  • $1.34 (Each)

  • $33.42 (Per 25)

  • $133.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
531
Manufacturer
Eaton
Manufacturer's Part Number
531
Description
Beamclamp 1/4-20 Tapped
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 1" Base Size, 3/4" Jaw Opening Size, Malleable Iron, 1/4"-20 Tapped Holes
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105318 / 00784564105318
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$1.34 (Each)
Standard Packaging
$33.42 (Per 25)
Resources
Tech Bulletins
 
 
531 - Tech Bulletin
Attachments
 
 
531 - Specification Sheet
Images
 
 
531 - Large Image
 
531 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
extra long description
MIDWEST 531 1 BEAM CLMP 1/4 20
Long Description
Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 1" base size, 3/4" jaw opening size, Malleable iron, 1/4"-20 tapped holes
Special Features
Jaw Opening Size 3/4 In, Load Capacity 230 Lb, Weight 24 Lb per 100
Product Type
1 Beam CLMP 1/4 20
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
BEAMCLAMP 1/4-20 TAPPED
Additional Information
dimensions
1.2500 IN X 1.1900 IN X 1.3900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564105318
UPC
784564105318
Taxonomies, Classifications, and Categories
Type
Beam clamp/insulator support
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.18
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat