SL9 - 3-1/2" Sealing Locknut

Eaton

  • $39.49 (Each)
  • $39.49 (Each)

  • $394.93 (Per 10)

  • $3,949.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL9
Manufacturer
Eaton
Manufacturer's Part Number
SL9
Description
3-1/2" Sealing Locknut
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320094 / 00784564320094
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.49 (Each)
Carton
$394.93 (Per 10)
Resources
Attachments
 
 
SL9 - Specification Sheet
Images
 
 
SL9 - Large Image
 
SL9 - Small Image
Tech Bulletins
 
 
SL9 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
3 1/2 Sealing Locknut
Description
3-1/2" SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
MIDWEST SL9 3 1/2 SEALING LOCKNUT
Long Description
Eaton Crouse-Hinds series SL sealing locknut, Rigid/IMC, Malleable iron, 3-1/2"
Special Features
Weight 46 Lb per 100
Additional Information
dimensions
4.9500 IN X 4.8400 IN X 3.4300 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564320094
UPC
784564320094
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL, CSA, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat