CWS12 - 12' Straight Ceiling Wire

LH Dottie

  • $2.23 (Each)
  • $2.23 (Each)

  • $222.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWS12
Manufacturer
LH Dottie
Manufacturer's Part Number
CWS12
Description
12' Straight Ceiling Wire
Ceiling Wire, 12 FT Overall Length, 12 Ga Insulation Thickness, Steel Conductor Material, 35 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002824039 / 00781002824039
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$222.88 (Per 100)
Resources
Images
 
 
CWS12 - Large Image
 
CWS12 - Large Image
Specifications Sheets
 
 
CWS12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Steel
Finish
Galvanized
Color
Grey
Dimensions and Weight
Overall Length
12 ft
Length
12
Descriptions
Product Type
Ceiling Wire
Description
12' STRAIGHT CEILING WIRE
Long Description
Ceiling Wire, 12 ft Overall Length, 12 ga Insulation Thickness, Steel Conductor Material, 35 lb
Short Description
Ceiling Wire, 12 ft, 12 ga
extra long description
DOTTIE CWS12 Ceiling Wire 12 ft. St
Special Features
Features: 12 Gauge Wire
Additional Information
Insulation Thickness
12 ga
for use with
Concrete Deck
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CWS12
Brand
LH DOTTIE
GTIN
00781002824039
UPC
781002824039
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Straight Ceiling Wire
Packaging
Package Type
Carton
Weight
35 lb
Weight per each
0.35
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat