FENW14114 - 1/4'' X 1-1/4'' Fender Washer

LH Dottie

  • $14.87 (Per 100)
  • $0.15 (Each)

  • $14.87 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FENW14114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW14114
Description
1/4'' X 1-1/4'' Fender Washer
Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 1/4 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002155157 / 00781002155157
Weight per unit
0.0225 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.87 (Per 100)
Resources
Images
 
 
FENW14114 - Large Image
 
FENW14114 - Large Image
Attachments
 
 
FENW14114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID);1-1/4 in (OD)
Descriptions
Product Type
Fender Washer
Long Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD) Diameter, 1/4 in Inside, 1-1/4 in Outside Diameter, 0.02 lb
Features
Provides a Large Load Bearing Surface
Short Description
Fender Washer, Steel, Zinc Plated, 1/4 in (ID);1-1/4 in (OD)
extra long description
DOTTIE FENW14114 1/4 X 1-1/4 Fender
Special Features
Features: Provides a Large Load Bearing Surface
Description
1/4'' X 1-1/4'' FENDER WASHER
Additional Information
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
1-1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW14114
GTIN
00781002155157
UPC
781002155157
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.0225
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat