MB381 - 3/8''-16 X 1'' HH Tap Bolt

LH Dottie

  • $40.21 (Per 100)
  • $0.40 (Each)

  • $40.21 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB381
Manufacturer
LH Dottie
Manufacturer's Part Number
MB381
Description
3/8''-16 X 1'' HH Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1 In Length, Zinc Plated, 9/16 In Width, 3/8 In Diameter, 1 In Thread Length, 2 Material Grade, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588047 / 00781002588047
Weight per unit
0.041 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$40.21 (Per 100)
Resources
Images
 
 
MB381 - Large Image
 
MB381 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
9/16 in
Diameter
3/8
Length
1
Size
3/8 x 1
Descriptions
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1 in, 3/8 in
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1 in Length, Zinc Plated, 9/16 in Width, 3/8 in Diameter, 1 in Thread Length, 2 Material Grade, 0.04 lb
Product Type
Tap Bolt
extra long description
DOTTIE MB381 3/8 X 1 Hex Head Tap B
Description
3/8''-16 X 1'' HH TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Length
1 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Grade
2
Head Size
9/16
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB381
GTIN
00781002588047
UPC
781002588047
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight
0.04 lb
Weight per each
0.041
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat