50LMP40WH - 40W Hal Replacement Lamp

Edwards

  • $32.17 (Each)
  • $32.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50LMP40WH
Manufacturer
Edwards
Manufacturer's Part Number
50LMP-40WH
Description
40W Hal Replacement Lamp
Replacement Halogen Lamp, 40W
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Signaling & Security Equipment Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
782640254448 / 00782640254448
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.17 (Each)
Resources
Images
 
 
50LMP40WH - Small Image
 
50LMP40WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Descriptions
Description
40W HAL REPLACEMENT LAMP
Product Type
Hal_Lamp_40W
extra long description
EDW 50LMP-40WH Hal_Lamp_40W
Long Description
Replacement Halogen Lamp, 40W
Additional Information
dimmable
No
average life
25000 HR
Base
Double Contact Bayonet
Manufacturer Information
Manufacturers Part Number
50LMP-40WH
Brand
Edwards
GTIN
00782640254448
UPC
782640254448
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat