17101 - End Caps For T12 Tube Guard

Epco

  • $0.75 (Each)
  • $0.75 (Each)

  • $35.91 (Per 48)

  • $74.81 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17101
Manufacturer
Epco
Manufacturer's Part Number
17101
Description
End Caps For T12 Tube Guard
Epco, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T12 Tubes
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321171015 / 00780321171015
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$35.91 (Per 48)
Resources
Images
 
 
17101 - Small Image
 
17101 - Large Image
Other Links
 
 
17101 - Other
Brochures
 
 
17101 - Brochure
Attachments
 
 
17101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
EPCO, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T12 Tubes
Special Features
Standard End Caps
Product Type
T12 Tbe GRD BLK Ed CPS
extra long description
EPCO 17101 T12 TBE GRD BLK ED CPS
Description
END CAPS FOR T12 TUBE GUARD
Manufacturer Information
Manufacturers Part Number
17101
Brand
Epco
GTIN
00780321171015
UPC
780321171015
Taxonomies, Classifications, and Categories
Type
T12 Tube Guard
Category Description
LAMPS
Packaging
Weight per each
1
Carton
1
Package
48
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat