E27ICAT - 6" Ic At SHLW NC HSNG 120V

Halo

  • $25.81 (Each)
  • $25.81 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E27ICAT
Manufacturer
Halo
Manufacturer's Part Number
E27ICAT
Description
6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737604 / 00080083737604
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.81 (Each)
Resources
Specifications Sheets
 
 
E27ICAT - Specification Sheet
Images
 
 
E27ICAT - Large Image
 
E27ICAT - Small Image
 
E27ICAT - Large Image
Other Links
 
 
E27ICAT - Other
Attachments
 
 
E27ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Material
Aluminum
amperage rating
0.75 at (120V)
Number of Lamps
1
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Wattage
N/A
Dimensions and Weight
Length
22.375 in
Descriptions
Product Type
Remodel Housing
Description
6" IC AT SHLW NC HSNG 120V
Long Description
Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb
Features
The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL
Short Description
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
Special Features
For use in shallow insulated ceilings
extra long description
CLS E27ICAT 6" IC, AIRTITE,SHALLOW
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Mounting Type
Recessed Mount
Standards Met
cULus Listed;RoHS Complaint
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E27ICAT
Brand
HALO
GTIN
00080083737604
UPC
080083737604
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight
0.98 lb
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat