LT4069FS1EWHR - 4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim

Halo

  • $14.20 (Each)
  • $14.20 (Each)

  • $56.80 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT4069FS1EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT4069FS1EWHR
Description
4" 7W Led Retro Baffle 27K/3K/35K/4K/5K 650LM Dim
4 Inch Led Retrofit Module With Baffle, 600 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083283965 / 00080083283965
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$56.80 (Per 4)
Resources
Images
 
 
LT4069FS1EWHR - Large Image
 
LT4069FS1EWHR - Small Image
Attachments
 
 
LT4069FS1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Special Features
Compatible with most recessed housings
Long Description
4 inch LED retrofit module with baffle, 600 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White
Product Type
4" LT 5CCT 650LM
extra long description
CLS LT4069FS1EWHR 4" LT 5CCT 650LM
Description
4" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 650LM DIM
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT4069FS1EWHR
GTIN
00080083283965
UPC
080083283965
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.57
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat