BR48B200RF - 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor

Eaton

  • $308.80 (Each)
  • $308.80 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR48B200RF
Manufacturer
Eaton
Manufacturer's Part Number
BR48B200RF
Description
1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001755 / 00786676001755
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.80 (Each)
Resources
Attachments
 
 
BR48B200RF - Specification Sheet
Images
 
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
 
BR48B200RF - Large Image
Other Links
 
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
 
BR48B200RF - Other
Brochures
 
 
BR48B200RF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Wattage
Eight-pole
Phase
1
amperage rating
200
Cover Type
Interlock cover
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
10.50 in;266.7 mm
Depth
4.75
Size
8R
Width
10.5
Height
27
Descriptions
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 4/8C, 200 A
Special Features
Feed-Through Lugs;Cover Included
Description
1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR
extra long description
ETN BR48B200RF 1PH 200A 25kAIC MCB
Additional Information
number of spaces
4
Number of Circuits
8
Enclosure Type
Nema 3R
for use with
Type Br 1-Inch Breakers
Overall Width
4.75 in;120.7 mm
Overall Height
27 in;685.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
4.7500 IN X 10.5000 IN X 27.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR48B200RF
GTIN
00786676001755
UPC
786676001755
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat