BRP120AF - BR Combo Afci 1P 20A 10KAIC Plug-On Neutral

Eaton

  • $67.13 (Each)
  • $67.13 (Each)

  • $1,342.60 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP120AF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120AF
Description
BR Combo Afci 1P 20A 10KAIC Plug-On Neutral
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, 20A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters, Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689041021 / 00786689041021
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.13 (Each)
Standard Packaging
$1,342.60 (Per 20)
Resources
Images
 
 
BRP120AF - Large Image
 
BRP120AF - Small Image
 
BRP120AF - Large Image
 
BRP120AF - Large Image
 
BRP120AF - Large Image
Other Links
 
 
BRP120AF - Other
 
BRP120AF - Other
 
BRP120AF - Other
 
BRP120AF - Other
Brochures
 
 
BRP120AF - Brochure
Attachments
 
 
BRP120AF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120 V
amperage rating
15 A
connection
Plug-on
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Description
BR COMBO AFCI 1P 20A 10KAIC PLUG-ON NEUTRAL
Long Description
Eaton BR AFCI circuit breaker, AFCI Combination circuit breaker, 20A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters, Plug-on neutral
Product Type
BR Af Pon 1P 20A 10KAIC Ul Only 32bit
extra long description
ETN BRP120AF BR AF PON 1P 20A 10KAI
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120AF
GTIN
00786689041021
UPC
786689041021
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat