BRP120GF - BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral

Eaton

  • $76.78 (Each)
  • $76.78 (Each)

  • $1,535.60 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP120GF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120GF
Description
BR Gfci 5MA 1 Pole 10KAIC 20A Plug On Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, BRP, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031206 / 00786689031206
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.78 (Each)
Standard Packaging
$1,535.60 (Per 20)
Resources
360 Images
 
 
BRP120GF - 360 Image
Images
 
 
BRP120GF - Small Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
 
BRP120GF - Large Image
Brochures
 
 
BRP120GF - Brochure
Other Links
 
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
 
BRP120GF - Other
Attachments
 
 
BRP120GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20 A
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
Plug-on
Descriptions
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
extra long description
ETN BRP120GF BR GF 5MA PON 1P 20A 1
Description
BR GFCI 5MA 1 POLE 10KAIC 20A PLUG ON NEUTRAL
Product Type
BR GF 5MA Pon 1P 20A 10KAIC Ul Only
Long Description
Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 20 A, 10 kAIC, Single-pole, 120/240 V, BRP, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI, 5 mA
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Trip Type
Trip-to-center
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120GF
GTIN
00786689031206
UPC
786689031206
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat