CL115CAF - Classified BKR 15A/1P 120/240V 1" Combination Afci

Eaton

  • $104.77 (Each)
  • $104.77 (Each)

  • $2,095.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL115CAF
Manufacturer
Eaton
Manufacturer's Part Number
CL115CAF
Description
Classified BKR 15A/1P 120/240V 1" Combination Afci
Type CL 1-Inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10A, 120/240V, 10 Kaic, #14-4 Awg Cu/Al 60°C or 75°C, Arc Fault, Combination Arc Fault, Combination Arc Fault
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685271507 / 00786685271507
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.77 (Each)
Standard Packaging
$2,095.40 (Per 20)
Resources
Other Links
 
 
CL115CAF - Other
Brochures
 
 
CL115CAF - Brochure
Images
 
 
CL115CAF - Small Image
 
CL115CAF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240V
amperage rating
20A
Poles
Single-pole
Dimensions and Weight
Height
1.25
Length
3
Width
4.75
Descriptions
Product Type
Type CL 1-Inch Classified Replacement Arc Fault Circuit Brea
Description
CLASSIFIED BKR 15A/1P 120/240V 1" COMBINATION AFCI
extra long description
ETN CL115CAF Type CL 1-inch Classif
Long Description
Type CL 1-inch Classified Replacement Arc Fault Circuit Breaker, Single-Pole, 10A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al 60°C or 75°C, Arc fault, Combination arc fault, Combination arc fault
Special Features
Combination arc fault
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CL115CAF
GTIN
00786685271507
UPC
786685271507
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Availability
Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL115CAF.
Jump To:

Similar Items

Similar items are close alternatives to CL115CAF, though they may not be 100% alike.

Eaton Classified 1" Afci Circuit Breaker, Afci Combination Circuit Breaker, 15 A...
  • Our Part #: CLCAF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($8,503.80) ·
CLCAF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$425.19

Each

QTY:
Each
Add
Eaton CH115AF|Eaton CUHCH115AF|Geindust THQL1115AF|Ite Q115|Murrayfeis MP115AF|S...
  • Our Part #: CL115AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL115AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL115AF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to CL115CAF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL115CAF Eaton 00786685271507
THQL1115AF2 GENERAL ELECTRIC 00783164652802
MP115AFC Murray Feiss Lighting n/a
HOM115AFIC Schneider Electric 00785901301356
Q115AFC Siemens 00783643951471

* All prices subject to change.

Begin Live Chat