CL245 - Type CL BRKR 45A/2POLE 120/240V 10K-Classified 1"

Eaton

  • $25.11 (Each)
  • $25.11 (Each)

  • $125.55 (Per 5)

  • $627.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL245
Manufacturer
Eaton
Manufacturer's Part Number
CL245
Description
Type CL BRKR 45A/2POLE 120/240V 10K-Classified 1"
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 45 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676011686 / 00786676011686
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.11 (Each)
Carton
$125.55 (Per 5)
Standard Packaging
$627.75 (Per 25)
Resources
Images
 
 
CL245 - Small Image
 
CL245 - Large Image
Attachments
 
 
CL245 - Specification Sheet
Other Links
 
 
CL245 - Other
Brochures
 
 
CL245 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
amperage rating
45 A
Descriptions
Description
TYPE CL BRKR 45A/2POLE 120/240V 10K-CLASSIFIED 1"
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker,45 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,CL,Type CH Loadcenters
Product Type
CL BKR 45A/2POLE 120/240V 10K
extra long description
ETN CL245 CL bkr 45A/2Pole 120/240V
Additional Information
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
Common breaker trip
Manufacturer Information
Manufacturers Part Number
CL245
Brand
Eaton
GTIN
00786676011686
UPC
786676011686
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat