CLGF120 - Classified Gfci 1 Pole 10KAIC 20A Pigtail Neutral

Eaton

  • $97.96 (Each)
  • $97.96 (Each)

  • $1,959.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLGF120
Manufacturer
Eaton
Manufacturer's Part Number
CLGF120
Description
Classified Gfci 1 Pole 10KAIC 20A Pigtail Neutral
Eaton Classified 1" Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240 V, CLGF, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689031527 / 00786689031527
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.96 (Each)
Standard Packaging
$1,959.20 (Per 20)
Resources
Images
 
 
CLGF120 - Small Image
 
CLGF120 - Large Image
 
CLGF120 - Large Image
 
CLGF120 - Large Image
Brochures
 
 
CLGF120 - Brochure
Other Links
 
 
CLGF120 - Other
 
CLGF120 - Other
 
CLGF120 - Other
Attachments
 
 
CLGF120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
amperage rating
20 A
connection
Plug-on
Poles
Single-pole
Descriptions
Product Type
Classified Gfci Circuit Breaker
Description
CLASSIFIED GFCI 1 POLE 10KAIC 20A PIGTAIL NEUTRAL
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
extra long description
ETN CLGF120 Classified GFCI Circuit
Long Description
Eaton Classified 1" GFCI circuit breaker,Ground fault circuit breaker,20 A,10 kAIC,Single-pole,120/240 V,CLGF,Trip-to-center,Plug-on,#14-8 AWG,Ground fault circuit interrupter,GFI
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Trip Type
Trip-to-center
Manufacturer Information
Manufacturers Part Number
CLGF120
Brand
Eaton
GTIN
00786689031527
UPC
786689031527
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
1" GFCI circuit breakers
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat