S20N11P02P - 2KVA Type Ep Transformer 1PH 240X480-120/240V

Eaton

  • $344.71 (Each)
  • $344.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S20N11P02P
Manufacturer
Eaton
Manufacturer's Part Number
S20N11P02P
Description
2KVA Type Ep Transformer 1PH 240X480-120/240V
Dry Type Transformer, 240 X 480 V, 120/240 V, 2 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 6 In Overall Width, 13.78 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 6 LB
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
786680073694 / 00786680073694
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.71 (Each)
Resources
Images
 
 
S20N11P02P - Small Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
 
S20N11P02P - Large Image
Specifications Sheets
 
 
S20N11P02P - Specification Sheet
Attachments
 
 
S20N11P02P - Specification Sheet
Other Links
 
 
S20N11P02P - Other
 
S20N11P02P - Other
 
S20N11P02P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
Dimensions and Weight
Overall Length
6.32 in
Descriptions
Description
2KVA TYPE EP TRANSFORMER 1PH 240X480-120/240V
Features
The basic purpose of a transformer is voltage transformation as near as practically possible to the load for economy and distribution of power. Typical loads for dry-type distribution transformers include lighting, heating, air conditioners, fans and machine tools. Such loads are found in commercial, institutional, industrial and residential Structures.
Short Description
Dry Type Transformer, Primary Voltage240 x 480 V, 2 K VA, 60 Hz, NEMA 3R
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 240 x 480 V, 120/240 V, 2 K VA VA Rating, Encapsulated Transformer, 6.32 in Overall Length, 6 in Overall Width, 13.78 in Overall Height, 60 Hz, 115 °C Temperature Rise Rating, 6 lb
extra long description
ETN S20N11P02P 2KVA TYPE EP XFMR 1P
Additional Information
Primary Voltage
240 x 480 V
Secondary Voltage
120/240 V
VA Rating
2 K VA
Transformer Type
Encapsulated Transformer
Overall Width
6 in
Overall Height
13.78 in
Enclosure Type
Nema 3R
Temperature Rise Rating
115 °C
Standards Met
Ul Listed
package quantity
1 CA
kva rating
2 kVA
dimensions
6.3200 IN X 6.0000 IN X 13.7800 IN
design
EP
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
S20N11P02P
GTIN
00786680073694
UPC
786680073694
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight
6 lb
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
General-Purpose
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat