V48M28T7516 - 75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C

Eaton

  • $3698.09 (Each)
  • $3,698.09 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T7516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T7516
Description
75KVA Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 150C
Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transformer, 24 In Overall Length, 30.5 In Overall Width, 43 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 609 LB
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147548 / 00786680147548
Weight per unit
659 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,698.09 (Each)
Resources
Images
 
 
V48M28T7516 - Large Image
 
V48M28T7516 - Small Image
Specifications Sheets
 
 
V48M28T7516 - Specification Sheet
Brochures
 
 
V48M28T7516 - Brochure
Other Links
 
 
V48M28T7516 - Other
Attachments
 
 
V48M28T7516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Dimensions and Weight
Overall Length
24 in
Descriptions
Description
75KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 150C
Product Type
Dry Type Transformer
Long Description
Dry Type Transformer, 480 V, 208y/120 V, 75 K VA VA Rating, Efficient Transformer, 24 in Overall Length, 30.5 in Overall Width, 43 in Overall Height, 60 Hz, 150 °C Temperature Rise Rating, 609 lb
Short Description
Dry Type Transformer, 480 V, 75 K VA, 60 Hz, NEMA 2
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Special Features
Fungus-resistent varnished core and coil
extra long description
ETN V48M28T7516 75KVA DOE2016 EFF 3
Additional Information
VA Rating
75 K VA
Transformer Type
Efficient Transformer
Overall Width
30.5 in
Overall Height
43 in
Enclosure Type
NEMA 2
Temperature Rise Rating
150 °C
Standards Met
Ul Listed
package quantity
1 ct
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
Secondary Voltage
208y/120 V
Insulation Class
220 °C
dimensions
24.0000 IN X 30.5000 IN X 43.0000 IN
Primary Voltage
480 V DELTA
kva rating
75 kVA
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
V48M28T7516
GTIN
00786680147548
UPC
786680147548
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight
609 lb
Weight per each
659
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Frequency Rating
60 Hz
Mounting
FLOOR
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat