0S10D7W - 120/277V 0-10V Dim Sensor, W

Eaton

  • $55.78 (Each)
  • $55.78 (Each)

  • $334.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0S10D7W
Manufacturer
Eaton
Manufacturer's Part Number
OS10D7-W
Description
120/277V 0-10V Dim Sensor, W
Eaton Occupancy Sensor and Dimmer, 8/10A, Resi/Com, Flush, 120/277V, 6" Pre-Strip Wre LDS, PSHPD W/Hor Dim/Brite Bar, White, 60 HZ, Led Mot Ind, 1-Pole, 3-Way, 0-40C, 1-PH, Poly, 1200/2200W, Used W/0-10 VDC FLR/Led BLST 748523
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664748523 / 00032664748523
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.78 (Each)
Standard Packaging
$334.68 (Per 6)
Resources
Images
 
 
0S10D7W - Large Image
 
0S10D7W - Large Image
 
0S10D7W - Large Image
Attachments
 
 
0S10D7W - Specification Sheet
Brochures
 
 
0S10D7W - Brochure
Other Links
 
 
0S10D7W - Other
 
0S10D7W - Other
 
0S10D7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
120/277V 0-10V Dim Sensor, W
Description
120/277V 0-10V DIM SENSOR, W
extra long description
EWD OS10D7-W 120/277V 0-10V Dim sen
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Long Description
Eaton occupancy sensor and dimmer, 8/10A, Resi/com, Flush, 120/277V, 6" pre-strip wre lds, Pshpd w/hor dim/brite bar, White, 60 Hz, LED mot ind, 1-pole, 3-way, 0-40C, 1-ph, Poly, 1200/2200W, Used w/0-10 Vdc FLR/LED blst 748523
Special Features
Wallbox occupancy sensor
Additional Information
dimensions
1.9690 IN X 2.7560 IN X 4.2520 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
OS10D7-W
GTIN
00032664748523
UPC
032664748523
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor and dimmer
Packaging
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat