0SP10MW - Occsen Pir SP/3W 120/277V GRD

Eaton

  • $37.14 (Each)
  • $37.14 (Each)

  • $222.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0SP10MW
Manufacturer
Eaton
Manufacturer's Part Number
OSP10M-W
Description
Occsen Pir SP/3W 120/277V GRD
Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire Lead, White, Inc, MLV, Elv, FLR, Halo, CFL, Led, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 729386
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664729386 / 00032664729386
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$37.14 (Each)
Standard Packaging
$222.84 (Per 6)
Resources
Attachments
 
 
0SP10MW - Specification Sheet
Images
 
 
0SP10MW - Large Image
 
0SP10MW - Large Image
 
0SP10MW - Large Image
Brochures
 
 
0SP10MW - Brochure
Other Links
 
 
0SP10MW - Other
 
0SP10MW - Other
 
0SP10MW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
20 A
Voltage Rating
120/277 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
3.28 in
Width
1.40 in
Height
4.19 in
Descriptions
Long Description
Occupancy Sensor, 20 A, 120/277 V, 3 W, 3.28 in Length, 1.40 in Width, 4.19 in Height, White, -4 °F Operating Temperature, +60 °C Operating Temperature
Special Features
Decorator
Description
OCCSEN PIR SP/3W 120/277V GRD
Short Description
Occupancy Sensor, 120;277 V, White
Product Type
Occupancy Sensor
extra long description
EWD OSP10M-W OccSen PIR SP/3W 120/2
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
dimensions
4.6300 IN X 3.0000 IN X 2.1900 IN
Mounting Type
Flush Mount
load
LEDELVHALINCCFLMLVFLRElectrical motor loads
Power Rating
3 W
Maximum Operating Temperature
+60 °C;+140 °C
package quantity
1 ct
Minimum Operating Temperature
-20 °C;-4 °F
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
0SP10MW
GTIN
00032664729386
UPC
032664729386
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat