35354V - Comb 4 Cond Phone Jack/Coax Conn STD Iv

Eaton

  • $3.23 (Each)
  • $3.23 (Each)

  • $64.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35354V
Manufacturer
Eaton
Manufacturer's Part Number
3535-4V
Description
Comb 4 Cond Phone Jack/Coax Conn STD Iv
Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Standard, 4-Conductor Jack and Coax Adapter, Type F, RJ11, RJ14, Combination
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546471 / 00032664546471
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Standard Packaging
$64.60 (Per 20)
Resources
Attachments
 
 
35354V - Specification Sheet
Images
 
 
35354V - Large Image
 
35354V - Large Image
 
35354V - Large Image
Other Links
 
 
35354V - Other
 
35354V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Comb 4 Cond Phone Jack/Coax Conn STD Iv
Description
COMB 4 COND PHONE JACK/COAX CONN STD IV
extra long description
EWD 3535-4V Comb 4 Cond Phone Jack/
Long Description
Telephone Jack and Coaxial Adapter Wallplate, Ivory, Thermoplastic, Surface, Standard, 4-conductor jack and coax adapter, Type F, RJ11, RJ14, Combination
Special Features
Flush Mounted
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Additional Information
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3535-4V
GTIN
00032664546471
UPC
032664546471
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat