55466W - Jack Modular Cat 6 RJ45 Data WH

Eaton

  • $13.36 (Each)
  • $13.36 (Each)

  • $668.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55466W
Manufacturer
Eaton
Manufacturer's Part Number
5546-6W
Description
Jack Modular Cat 6 RJ45 Data WH
Modular Data Jack, White, 8-Position, 8-Conductor, 568A/B, Category 6 RJ45, Jack, 0° to 40°C
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
032664662096 / 00032664662096
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.36 (Each)
Standard Packaging
$668.00 (Per 50)
Resources
Images
 
 
55466W - Large Image
 
55466W - Large Image
Attachments
 
 
55466W - Specification Sheet
Other Links
 
 
55466W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jack Modular Cat 6 RJ45 Data WH
Description
JACK MODULAR CAT 6 RJ45 DATA WH
extra long description
EWD 5546-6W Jack Modular CAT 6 RJ45
Long Description
Modular Data Jack, White, 8-position, 8-conductor, 568A/B, Category 6 RJ45, Jack, 0° to 40°C
Special Features
Structured wiring
Features
Eaton’s family of modular jacks and adapters provide connection points for a variety of voice, video, data, and audio formats and are designed with quality, ease of installation and compatibility in mind.
Additional Information
dimensions
0.7000 IN X 1.1000 IN X 0.8000 IN
Manufacturer Information
Manufacturers Part Number
5546-6W
Brand
Eaton Wiring Devices
GTIN
00032664662096
UPC
032664662096
Taxonomies, Classifications, and Categories
Type
Modular jacks and adapters
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.026
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat