7728WB0X - Switch Deco Comb SP/SP 15A 120/277V WH

Eaton

  • $18.91 (Each)
  • $18.91 (Each)

  • $1,512.80 (Per 80)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7728WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7728W-BOX
Description
Switch Deco Comb SP/SP 15A 120/277V WH
Combination Switch, 15 A, 120/277 V Ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750342 / 00032664750342
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.91 (Each)
Standard Packaging
$1,512.80 (Per 80)
Resources
Images
 
 
7728WB0X - Large Image
 
7728WB0X - Large Image
 
7728WB0X - Large Image
 
7728WB0X - Large Image
Attachments
 
 
7728WB0X - Specification Sheet
Other Links
 
 
7728WB0X - Other
 
7728WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Steel (Mounting Strap)
Material, Color, and Finish
Color
White
Finish
Zinc Plated
Descriptions
Product Type
Combination Switch
Description
SWITCH DECO COMB SP/SP 15A 120/277V WH
Features
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker pane.
Long Description
Combination Switch, 15 A, 120/277 V ac, White, Steel (Mounting Strap) Material, Zinc Plated, 1 lb
Short Description
Decorator Combination Devices, 15 A
Special Features
Switch
extra long description
EWD 7728W-BOX Switch Deco Comb SP/S
Additional Information
package quantity
1 CA;80 PK
Standards Met
UL MA
dimensions
1.9060 IN X 1.8070 IN X 4.3510 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7728W-BOX
GTIN
00032664750342
UPC
032664750342
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight
1 lb
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat